References
IMI Norgren:4455-51
Rubix:122A0605
Manufacturer :4455-51

Documents
Product details : NORGREN 4455-51 TAMPER RESISTANT KIT
Tamper resistant cover and wire. Install over knob to help preventtampering of pressure setting.
Technical specifications
Attributes
| Threading diameter (inch) | 1/4 '' |
|---|---|
| Max. service pressure | 20 bar |
| Material | acetal plastic |
| Design size | 73 |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 32.60 excl. VAT
/ Each
£ 39.12 incl. VAT
- Usually arrives within 14 working days
