FESTO 185798 SERVICE UNIT FRC-3/8-D-MIDI-KA-A


FRC service unit combination

References
festo:FRC-3/8-D-MIDI-KA-A
rubix:120A2839
manufacturer :185798
ean:4052568145569
FRC-3/8-D-MIDI-KA-A Service unit combination
brand logo
Technical specifications
Threading diameter (inch)3/8 ''
See all Specifications

Product details : FESTO 185798 SERVICE UNIT FRC-3/8-D-MIDI-KA-A


Service unit combination FRC-3/8-D-MIDI-KA-A consisting of Filter regulator, Distributor Module and lubricator. With automatic Condensate drain and metal bowl guard. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistic Weight2470 g
Threading diameter (inch)3/8 ''
Materialzinc die cast
Volume flow rate2100 l/min
Design size0
Show UNSPSC/ECL@SS
£ 408.95 excl. VAT
/ Each
£ 490.74 incl. VAT
  • Delivery usually within ( 11 ) days