Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Service unit combination
FESTO 537644 FILTER REGULATOR LFR-1/4-DB-7-5M-O-MINI
FESTO 537644 FILTER REGULATOR LFR-1/4-DB-7-5M-O-MINI
LFR Filter regulator valve
References
festo:
LFR-1/4-DB-7-5M-O-MINI
rubix:
114A1383
manufacturer :
537644
ean:
4052568088569
Product details
Technical specifications
Product details : FESTO 537644 FILTER REGULATOR LFR-1/4-DB-7-5M-O-MINI
Filter regulator LFR-1/4-DB-7-5M-O-MINI Output pressure max. 7 bar, without pressure gauge, 5 µ filtration grade. Size=Mini, Width=44 mm, Series=DB, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°
Technical specifications
Attributes
Logistic Weight
189
g
Material
Zinc die casting
Volume flow rate
1000
l/min
Filter fineness
5
µm
Connection 1
1/4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.92
excl. VAT
/
Each
£
81.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 162763 SERVICE UNIT FRC-1/4-D-7-MINI-A
FESTO 162771 SERVICE UNIT FRC-1/4-D-5M-MINI
FESTO 550508 SERVICE UNIT COMBINATION
FESTO 186510 SERVICE UNIT FRC-1/2-D-5M-MAXI-A
FESTO 162685 FILTER REGULATOR LFR-3/4-D-MIDI-A
FESTO 186502 SERVICE UNIT FRC-1/4-D-5M-MIDI-A
SMC AC60-F10DE-D AIR FILTER + REGULATOR + LUBRICATOR
SMC AMS40B-F00D-PN-KLG AIR MANAGEMENT SYSTEM REGULATOR TYPE
SMC AC60A-F10-B FILTER REGULATOR + LUBRICATOR
FESTO 194716 FILTER REGULATOR LFRS-1/4-D-5M-MINI
SMC AC40-F06G-D AIR FILTER + REGULATOR + LUBRICATOR
FESTO 192603 FILTER REGULATOR LFR-1/4-D-7-O-MIDI-A
FESTO 192648 SERVICE UNIT FRC-3/4-D-7-O-MAXI-A
SMC AC20B-F01CE-D AIR FILTER + REGULATOR
FESTO 192634 SERVICE UNIT FRC-3/8-D-7-O-MIDI