FESTO 192602 FILTER REGULATOR LFR-3/8-D-7-O-MINI-A
LFR Filter Control Valve
See technical informationSee documentsReferences
Festo:LFR-3/8-D-7-O-MINI-A
Rubix:114A1805
Manufacturer :192602
EAN:4052568152482
Documents
Product details : FESTO 192602 FILTER REGULATOR LFR-3/8-D-7-O-MINI-A
Filter regulator LFR-3/8-D-7-O-MINI-A with metal bowl guard, with pressure gauge, max. 7 bar output pressure. With automatic Condensate drain. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 495 g |
|---|---|
| Material | zinc die-cast |
| Volume flow rate | 1700 l/min |
| Filter fineness | 40 µm |
| Connection 1 | 3/8 |
Show UNSPSC/ECL@SS
£ 226.68 excl. VAT
/ Each
£ 272.02 incl. VAT
- Delivery usually within ( 8 ) days
