SMC AC60-F10E-D AIR FILTER + REGULATOR + LUBRICATOR


Modular/F.R.L. Unit

References
smc:AC60-F10E-D
rubix:392A8146
manufacturer :02278596
brand logo
brand logo
Technical specifications
Threading diameter (inch)1 ''
See all Specifications

Product details : SMC AC60-F10E-D AIR FILTER + REGULATOR + LUBRICATOR


The cost effective and clean looking AC series allows you to pick a combination of modular style air preparation equipment that best suits your needs. To ensure optimum performance, offers energy savings, with higher flow rates. Simple assembly and maintenance reduces downtime.

Strengths

•Improved installation
Improved visibility for lubricant drip

Applications

Marine Environments;Water Splash Zone;Washdown in Food Plants

Technical specifications


Attributes
Threading diameter (inch)1 ''
Materialpolycarbonate (bowl)
Design size60
Min. temperature-5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 202.87 excl. VAT
/ Each
£ 243.44 incl. VAT
  • Usually arrives within 14 working days