FESTO 162758 SERVICE UNIT FRC-1/2-D-7-MIDI


FRC service unit

References
festo:FRC-1/2-D-7-MIDI
rubix:124A2331
manufacturer :162758
ean:4052568132705
FRC-1/2-D-7-MIDI Service unit
brand logo
Technical specifications
Threading diameter (inch)1/2 ''
See all Specifications

Product details : FESTO 162758 SERVICE UNIT FRC-1/2-D-7-MIDI


Service unit FRC-1/2-D-7-MIDI Filter/regulator/lubricator combination, maximum outlet pressure 7 bar, 40 µm Filter, with metal bowl guard. With manual Condensate drain. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Condensate drain=manual rotary

Technical specifications


Attributes
Logistic Weight1932 g
Threading diameter (inch)1/2 ''
MaterialZinc die cast
Volume flow rate2800 l/min
Design size0
Show UNSPSC/ECL@SS
£ 251.13 excl. VAT
/ Each
£ 301.36 incl. VAT
  • Delivery usually within ( 11 ) days