Service Unit
Threading diameter (inch) | G 1/2 '' |
---|
Threading diameter (inch) | G 1/2 '' |
---|---|
Min. service pressure | 1 bar |
Max. service pressure | 10 bar |
Volume flow rate | 5300 l/min |
Design size | 6 |
Min. temperature | 5 °C |
Max. temperature | 50 °C |
Delivery usually within ( 8 ) days