FESTO 529150 FILTER REGULATOR MS4-LFR-1/4-D6-ERV-AS
MS4-LFR filter control valve
See technical informationSee documentsReferences
Festo:MS4-LFR-1/4-D6-ERV-AS
Rubix:119A5772
Manufacturer :529150
EAN:4052568163501

Documents
Product details : FESTO 529150 FILTER REGULATOR MS4-LFR-1/4-D6-ERV-AS
Filter regulator MS4-LFR-1/4-D6-ERV-AS Maximum output pressure 7 bar, 40 µm Filter, with pressure gauge, lockable regulator head, plastic bowl with plastic bowl guard, fully automatic Condensate drain, flow direction from left to right. Size=4, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 280x92x120 mm |
|---|---|
| Logistic Weight | 425 g |
| Threading diameter (inch) | 1/4 '' |
| Min. service pressure | 2 bar |
| Max. service pressure | 12 bar |
| Material | die-cast aluminum |
| Volume flow rate | 1700 l/min |
| Design size | 40 |
| Filter fineness | 40 µm |
| Connection 1 | g1/4 |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 90.21 excl. VAT
/ Each
£ 108.25 incl. VAT
- Delivery usually within ( 2 ) days