FESTO 192662 SERVICE UNIT FRC-3/8-D-5M-O-MINI-A
FRC service unit
See technical informationSee documentsReferences
Festo:FRC-3/8-D-5M-O-MINI-A
Rubix:124A2659
Manufacturer :192662
EAN:4052568153038

Documents
Product details : FESTO 192662 SERVICE UNIT FRC-3/8-D-5M-O-MINI-A
Service unit FRC-3/8-D-5M-O-MINI-A Filter/regulator/lubricator combination, 5 µm Filter, with metal bowl guard. With automatic Condensate drain. Without pressure gauge. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Condensate drain=fully automatic
Technical specifications
Attributes
| Logistic Weight | 905 g |
|---|---|
| Threading diameter (inch) | 3/8 '' |
| Material | zinc die cast |
| Volume flow rate | 1050 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 405.61 excl. VAT
/ Each
£ 486.73 incl. VAT
- Delivery date on request
Contact a branch