FESTO 162769 SERVICE UNIT FRC-1-D-7-MAXI-A


FRC service unit

References
festo:FRC-1-D-7-MAXI-A
rubix:124A4133
manufacturer :162769
ean:4052568132811
FRC-1-D-7-MAXI-A Service unit
brand logo
Technical specifications
Threading diameter (inch)1 ''
See all Specifications

Product details : FESTO 162769 SERVICE UNIT FRC-1-D-7-MAXI-A


Service unit FRC-1-D-7-MAXI-A Filter/regulator/lubricator combination, maximum outlet pressure 7 bar, 40 µm Filter, with metal bowl guard. With automatic Condensate drain. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Condensate drain=fully automatic

Technical specifications


Attributes
Logistic Weight2690 g
Threading diameter (inch)1 ''
Materialzinc die cast
Volume flow rate8700 l/min
Design size0
Show UNSPSC/ECL@SS
£ 627.75 excl. VAT
/ Each
£ 753.30 incl. VAT
  • Delivery usually within ( 11 ) days