FESTO 192653 SERVICE UNIT FRC-1/4-D-5M-O-MIDI


FRC service unit

References
festo:FRC-1/4-D-5M-O-MIDI
rubix:133A6698
manufacturer :192653
ean:4052568152949
FRC-1/4-D-5M-O-MIDI Service unit
brand logo
Technical specifications
Threading diameter (inch)1/4 ''
See all Specifications

Product details : FESTO 192653 SERVICE UNIT FRC-1/4-D-5M-O-MIDI


Service unit FRC-1/4-D-5M-O-MIDI Filter/regulator/lubricator combination, 5 µm Filter, with metal bowl guard. With manual Condensate drain. Without pressure gauge. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Condensate drain=manual rotary

Technical specifications


Attributes
Logistic Weight1749 g
Threading diameter (inch)1/4 ''
MaterialZinc die cast
Volume flow rate1300 l/min
Design size0
Show UNSPSC/ECL@SS
£ 246.04 excl. VAT
/ Each
£ 295.25 incl. VAT
  • Delivery usually within ( 26 ) days