FESTO 564119 FILTER REGULATOR MS9-LFR-G-D7-EUV-AG-BAR&


Service unit combination Festo

References
festo:MS9-LFR-G-D7-EUV-AG-BAR-AS
rubix:119A6734
manufacturer :564119
ean:4052568211509

Product details : FESTO 564119 FILTER REGULATOR MS9-LFR-G-D7-EUV-AG-BAR&


Filter regulator MS9-LFR-G-D7-EUV-AG-BAR-AS Maximum output pressure 12 bar, 40 µm Filter, with pressure gauge, lockable regulator head, metal bowl guard, fully automatic Condensate drain, flow direction from left to right. Size=9, Series=MS, Actuator lock=with accessories, lockable, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistic Weight3577 g
Materialaluminum die casting
Filter fineness40 µm
Show UNSPSC/ECL@SS
£ 334.65 excl. VAT
/ Each
£ 401.58 incl. VAT
  • Delivery usually within ( 2 ) days