FESTO 185754 SERVICE UNIT LFR-3/4-D-MAXI-KD-A


LFR service unit combination

References
festo:LFR-3/4-D-MAXI-KD-A
rubix:123A9410
manufacturer :185754
ean:4052568145156
LFR-3/4-D-MAXI-KD-A Service unit combination
brand logo
Technical specifications
Threading diameter (inch)3/4 ''
See all Specifications

Product details : FESTO 185754 SERVICE UNIT LFR-3/4-D-MAXI-KD-A


Service unit combination LFR-3/4-D-MAXI-KD-A consisting of Filter regulator, on/off valve with solenoid coil 24 V DC, without socket,, and pressure build-up valve, with Mounting brackets. With automatic Condensate drain. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistic Weight3250 g
Threading diameter (inch)3/4 ''
MaterialZinc die cast
Volume flow rate5000 l/min
Design size0
Show UNSPSC/ECL@SS
£ 841.10 excl. VAT
/ Each
£ 1,009.32 incl. VAT
  • Delivery usually within ( 26 ) days