References
Festo:FRC-3/4-D-5M-MAXI-A
Rubix:123A9309
Manufacturer :162784
EAN:4052568132965

Documents
Product details : FESTO 162784 SERVICE UNIT FRC-3/4-D-5M-MAXI-A
Service unit FRC-3/4-D-5M-MAXI-A Filter/regulator/lubricator combination, 5 µm Filter, with metal bowl guard. With automatic Condensate drain. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Condensate drain=fully automatic
Technical specifications
Attributes
| Logistic Weight | 2535 g |
|---|---|
| Threading diameter (inch) | 3/4 '' |
| Material | zinc die-cast |
| Volume flow rate | 7000 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 838.70 excl. VAT
/ Each
£ 1,006.44 incl. VAT
- Delivery usually within ( 11 ) days