FESTO 539690 FILTER REGULATOR LFR-1/4-DB-7-5M-MINI-H
LFR Filter regulator valve
See technical informationReferences
Festo:LFR-1/4-DB-7-5M-MINI-H
Rubix:119A6730
Manufacturer :539690
EAN:4052568090043
Product details : FESTO 539690 FILTER REGULATOR LFR-1/4-DB-7-5M-MINI-H
Filter regulator LFR-1/4-DB-7-5M-MINI-H Output pressure max. 7 bar, with pressure gauge, 5 µ filtration grade. Size=Mini, Width=44 mm, Series=DB, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 220x50x130 mm |
|---|---|
| Logistic Weight | 225 g |
| Material | zinc die casting |
| Volume flow rate | 1000 l/min |
| Filter fineness | 5 µm |
| Connection 1 | 1/4 |
Show UNSPSC/ECL@SS
£ 96.55 excl. VAT
/ Each
£ 115.86 incl. VAT
- Usually arrives within 14 working days
