References
SMC:AC10B-M5-A
Rubix:392A8132

Documents
Product details : SMC AC10B-M5-A AIR FILTER + REGULATOR
SMC's new AC series of modular type F. R. L. unit is available in 4 sizes and is interchangeable with the existing modular type AC line. The element and bowl on the AW and AF series is now one-piece, making element replacement easier. Required maintenance space has been reduced by as much as 46% on the AF series, depending on the body size. Bowls on size 30 or more are now covered with a transparent bowl guard, completely protecting them from the environment, and making the inside visible from 360 degrees. The base colour of the new AC series is urban white, maintaining a clean, modern look.
Strengths
•Air filter and regulator unit
Clean looking, urban white, modular design
Element and bowl are in one-piece for easy replacement (AF)
Energy saving regulator (AR)
Transparent bowl guard provides 360 degree visibility
Clean looking, urban white, modular design
Element and bowl are in one-piece for easy replacement (AF)
Energy saving regulator (AR)
Transparent bowl guard provides 360 degree visibility
Technical specifications
Attributes
| Threading diameter (inch) | 0.197 '' |
|---|---|
| Min. service pressure | 0.5 bar |
| Max. service pressure | 7 bar |
| Material | polycarbonate |
| Volume flow rate | 180 l/min |
| Design size | 10 |
| Filter fineness | 5 µm |
| Connection 1 | m5 |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
| Drain Type | float type auto drain |
Show UNSPSC/ECL@SS
£ 32.87 excl. VAT
/ Each
£ 39.44 incl. VAT
- Usually arrives within 14 working days