References
Aventics:R412027672
Rubix:273A6957
EAN:3666750007347

Product details : AVENTICS R412027672
Strengths
•This modular versatile series allows to combine a huge range of different functions
The compact dimensions save space
Reduced energy consumption
Lightweight
Easy-to-use design
Reliable and safe due to dedicated safety components
Simple assembly and low maintenance efforts
The compact dimensions save space
Reduced energy consumption
Lightweight
Easy-to-use design
Reliable and safe due to dedicated safety components
Simple assembly and low maintenance efforts
Technical specifications
Attributes
| Threading diameter (inch) | 1/2 '' |
|---|---|
| Min. service pressure | 1.5 bar |
| Max. service pressure | 16 bar |
| Volume flow rate | 5100 l/min |
| Min. temperature | -10 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 306.32 excl. VAT
/ Each
£ 367.58 incl. VAT
- Usually arrives within 14 working days
