FESTO 192646 SERVICE UNIT FRC-3/4-D-7-O-MIDI-A
FRC Service Unit
See technical informationSee documentsReferences
Festo:FRC-3/4-D-7-O-MIDI-A
Rubix:124A0063
Manufacturer :192646
EAN:4052568152871

Documents
Product details : FESTO 192646 SERVICE UNIT FRC-3/4-D-7-O-MIDI-A
Service unit FRC-3/4-D-7-O-MIDI-A Filter regulator/lubricator combination, maximum output pressure 7 bar, 40 µm Filter, with metal bowl guard. With automatic Condensate drain. Without pressure gauge. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Condensate drain=fully automatic
Technical specifications
Attributes
| Logistic Weight | 1800 g |
|---|---|
| Threading diameter (inch) | 3/4 '' |
| Material | zinc die-cast |
| Volume flow rate | 2800 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 520.38 excl. VAT
/ Each
£ 624.46 incl. VAT
- Delivery date on request
Contact a branch