FESTO 185735 SERVICE UNIT LFR-1/4-D-MIDI-KC
LFR Service Unit Combination
See technical informationSee documentsReferences
Festo:LFR-1/4-D-MIDI-KC
Rubix:132A6169
Manufacturer :185735
EAN:4052568144968

Documents
Product details : FESTO 185735 SERVICE UNIT LFR-1/4-D-MIDI-KC
Service unit combination LFR-1/4-D-MIDI-KC consisting of manual on/off valve and Filter regulator, with Mounting brackets. With manual Condensate drain. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 280x60x145 mm |
|---|---|
| Logistic Weight | 1800 g |
| Threading diameter (inch) | 1/4 '' |
| Material | zinc die-cast |
| Volume flow rate | 1900 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 481.64 excl. VAT
/ Each
£ 577.97 incl. VAT
- Delivery date on request
Contact a branch