FRC Service Unit
Threading diameter (inch) | 1/4 '' |
---|
Logistics dimensions (L x W x H) | 75x32x32 mm |
---|---|
Logistic Weight | 842,8 g |
Threading diameter (inch) | 1/4 '' |
Material | Zinc die-cast |
Volume flow rate | 1300 l/min |
Design size | 0 |
Delivery usually within ( 11 ) days