SMC IZT42-46D36HRP-3BU IONIZER
IZT40/41/42, Bar Type Ionizer, Separate Controller and Power Supply Module
See technical informationSee documentsReferences
SMC:IZT42-46D36HRP-3BU
Rubix:393A3427
Manufacturer :IZT42-46D36HRP-3BU

Documents
Product details : SMC IZT42-46D36HRP-3BU IONIZER
IZT40: Basic type / IZT41: AC type / IZT42: Dual AC type
IZT41/IZT42: Compatible with IO-Link
Potential amplitude: As low as 25 V or less
Rapid neutralisation of static electricity: As fast as 0.1 s
Compact: Height 37 mm x Width 30 mm
One controller can control a maximum of 4 ionizers
Monitor and operate bars which are installed in an inaccessible location
Multiple alarms & functions.
Strengths
IZT40: Basic type / IZT41: AC type / IZT42: Dual AC type
IZT41/IZT42: Compatible with IO-Link
Potential amplitude: As low as 25 V or less
Rapid neutralisation of static electricity: As fast as 0.1 s
Compact: Height 37 mm x Width 30 mm
One controller can control a maximum of 4 ionizers
Monitor and operate bars which are installed in an inaccessible location
Multiple alarms & functions.
Technical specifications
Attributes
| Threading diameter (inch) | 1/4 '' |
|---|---|
| Min. service pressure | 1 bar |
| Max. service pressure | 5 bar |
| Material | abs (cover);aluminum (cover);pbt (emitter cartridge);tungsten or single crystal silicon (emitter);silicone rubber, pvc (high voltage cable) |
| Volume flow rate | 171.5 l/min |
| Design size | 42 |
| Connection 1 | 6 mm |
| Min. temperature | 0 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 2,007.53 excl. VAT
/ Each
£ 2,409.04 incl. VAT
- Usually arrives within 14 working days