References
SMC:CD75E32-60C-A
Rubix:113A0112
Manufacturer :00156052

Technical specifications
| Type | air cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 60 mm |
Documents
Product details : SMC CD75E32-60C-A AIR CYLINDER
Technical specifications
Attributes
| Type | air cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 60 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 94.66 excl. VAT
/ Each
£ 113.59 incl. VAT
- Delivery usually within ( 7 ) days