FRISBEE SRC ESD S1P safety shoes
EU shoe size | 49 |
---|---|
Collar height | Low |
Colour | Blue |
EU shoe size | 49 |
---|---|
Collar height | Low |
Colour | Blue |
Main material | Microfiber |
Water proof | No |
Metal free | No |
Metatarsal protection | No |
Security Category | S1P |
Slip resistance | Yes |
Type of closure | Lace up |
Material | Waterproof microfiber |
Secondary colour | Yellow |
Usually arrives within 14 working days