BASE B0617 AEROBIC S1P ESD SRC SHOES GREY/ORANGE EU37 UK4.5

AEROBIC S1P SRC ESD SHOE

See technical information

References

Base Protection:CA-B0617-CWE 37
Rubix:389A0652
Manufacturer :CA-B0617-CWE 37
EAN:8034003179465
brand logo
brand logo

Technical specifications

EU shoe size37
Collar heightlow
Colourblack
See all Specifications

Product details : BASE B0617 AEROBIC S1P ESD SRC SHOES GREY/ORANGE EU37 UK4.5


The AEROBIC B0617 S1P ESD SRC is a new lightweight scratch safety shoe that is built with many new features that make it extremely comfortable for the wearer. With a flexible, lightweight Air-Tech anti-fatigue sole. Plus Smell Stop fabric lining with permanent antibacterial treatment against bacteria and unpleasant odors caused by moisture. Extra padding in the collar and tongue for added comfort. New SlimCap which is metal without toe-cap and 35% lighter than normal. Also has high zipper resistance. Suitable for all floor types.
Standard: EN20345:2011 S1P ESD SRC
brand logo

Technical specifications


Attributes
EU shoe size37
Collar heightlow
Colourblack
Main materialleather
Metal freeyes
Metatarsal protectionno
Security Categorys1
Slip resistanceyes
Type of closurelace up
Materialgrain leather
£ 85.15 excl. VAT
/ Each
£ 102.18 incl. VAT
  • Usually arrives within 14 working days

EU shoe size

37