FESTO 164950 BRANCHING MODULE FRM-1/4-D-MINI
FRM Branching Module
See technical informationSee documentsReferences
Festo:FRM-1/4-D-MINI
Rubix:121A8619
Manufacturer :164950
EAN:4052568012953

Documents
Product details : FESTO 164950 BRANCHING MODULE FRM-1/4-D-MINI
Branching Module FRM-1/4-D-MINI Pneumatic manifold with 4 Connections. Assembly Position=Any, Design structure=Branching Module, Operating pressure=0 - 16 bar, Standard nominal flow rate in main flow direction 1->2=3300 l/min, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Inert gases)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 76x55x45 mm |
|---|---|
| Logistic Weight | 208,51 g |
| Type | frm branching module |
Show UNSPSC/ECL@SS
£ 84.41 excl. VAT
/ Each
£ 101.29 incl. VAT
- Delivery date on request
Contact a branch