References
SMC:AFF-EL2B
Rubix:393A2538
Manufacturer :AFF-EL2B
EAN:3618035593571

Documents
Product details : SMC AFF-EL2B ELEMENT
Series AF modular style air filter is a cost effective, clean looking solution to your filtration needs. Its' modular design allows connection with other SMC air preparation equipment. The series is available in six size options with a wide range of accessories.
Strengths
•Modular air filter
Prevents contamination
Lighter weight than old style modular AF
Thickness reduction of resin case provides increased capacity
(approx. 1.3 times more)
Improved water separation efficiency extends the service life of
Filter elements
Rc, NPT or G(PF) type threads
Prevents contamination
Lighter weight than old style modular AF
Thickness reduction of resin case provides increased capacity
(approx. 1.3 times more)
Improved water separation efficiency extends the service life of
Filter elements
Rc, NPT or G(PF) type threads
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Type | element assembly |
| Material | paper |
Show UNSPSC/ECL@SS
£ 53.57 excl. VAT
/ Each
£ 64.28 incl. VAT
- Usually arrives within 14 working days