FESTO 529854 BRANCHING MODULE MS6-FRM-1/2-Y
MS6-FRM branching module
See technical informationSee documentsReferences
Festo:MS6-FRM-1/2-Y
Rubix:121A8493
Manufacturer :529854
EAN:4052568164362

Documents
Product details : FESTO 529854 BRANCHING MODULE MS6-FRM-1/2-Y
Branching Module MS6-FRM-1/2-Y Includes pressure switch without indicator, direction of flow: from left to right. Assembly Position=Any, Design structure=Branching Module, Operating pressure=0 - 12 bar, Standard nominal flow rate in main flow direction 1->2=14700 l/min, Standard nominal flow rate outlet at top=4400 l/min
Technical specifications
Attributes
| Logistic Weight | 807 g |
|---|---|
| Type | branching module ms6-frm |
Show UNSPSC/ECL@SS
£ 137.00 excl. VAT
/ Each
£ 164.40 incl. VAT
- Delivery usually within ( 6 ) days