References
Camozzi:C-H-41-125
Rubix:203A5410
Manufacturer :C-H-41-125

Documents
Product details : FRONT & REAR FEMALE TRUNION 125MM BORE
Female hinge mounting Camozzi Mod. C-H-41-125 for 40K series pneumatic cylinders. In aluminium, 125 mm diameter (front/rear).
Technical specifications
Attributes
| Type | front and rear trunnion |
|---|---|
| Connection 1 | cilindri - serie 40k |
| Cylinder diameter | 125 mm |
| Material | aluminium |
Show UNSPSC/ECL@SS
£ 69.22 excl. VAT
/ Each
£ 83.06 incl. VAT
- Usually arrives within 14 working days
