References
Festo:HAPG-SD2-14
Rubix:391A2255
Manufacturer :191255
EAN:4052568150532

Documents
Product details : FESTO 191255 ADAPTER KIT
Adapter kit HAPG-SD2-14 For attachment of precision parallel grippers Type HGPP-12-... to twin-piston rotary drive Type DRQD-16-... /DRQD-20-... Assembly Position=Any, Corrosion resistance classification CRC=2, Materials note=Free of copper and PTFE, Materials information for plate=Wrought Aluminium alloy
Technical specifications
Attributes
| Logistic Weight | 72,54 g |
|---|---|
| Type | adapter kit for grippers |
Show UNSPSC/ECL@SS
£ 135.74 excl. VAT
/ Each
£ 162.89 incl. VAT
- Delivery usually within ( 16 ) days