References
SMC:JAH80-30-150
Rubix:2605932
Documents
Product details : SMC JAH80-30-150 FLOATING JOINT
The floating joint series JA (standard) and JAH (heavy duty), can absorb any "off-centering" or "loss of parallel accuracy" between the cylinder and the driven body. Because of this, centering is unnecessary, installation time is drastically reduced, and a high level of machining accuracy is unnecessary.
•Standard/Thread nominal size
•Heavy load type floating joint
•Mountings: basic, flange, foot
•Eleven sizes available
•Long life (with dustproof cover)
•Rotation angle: ¹5°
Mounting: Basic Style
Applicable Bore Size: 80mm
Nominal Thread: 30-150 (M30 x 1.5)
Option: None
•Heavy load type floating joint
•Mountings: basic, flange, foot
•Eleven sizes available
•Long life (with dustproof cover)
•Rotation angle: ¹5°
Mounting: Basic Style
Applicable Bore Size: 80mm
Nominal Thread: 30-150 (M30 x 1.5)
Option: None
Technical specifications
Attributes
| Type | jt floating joint |
|---|
Show UNSPSC/ECL@SS
£ 233.65 excl. VAT
/ Each
£ 280.38 incl. VAT
- Delivery usually within ( 8 ) days
