Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Soldering
(53)
See Soldering
< Back
Rubix Categories
Welding
Soldering
Soldering
Soldering equipment
Soldering flux
FRYS 61038 BAKERS NO. 3 250M
FRYS 61038 BAKERS NO. 3 250M
Frys bakers no. 3 250m
References
frys:
61038
rubix:
070342
Technical sheet / Technical file
Product details
Technical specifications
Product details : FRYS 61038 BAKERS NO. 3 250M
A range of specially formulated liquid fluxes easy to apply, fast aching, economical to use, ensuring sound strong points.
Fluid No 3
For copper and tinned materials
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.39
excl. VAT
/
Each
£
14.87
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
FRYS 20437 POWERFLOW FLUX 100G
FRYS 61037 BAKERS NO 3 TIN SOLDER SOLUTION 125M
JOHNSON MATTHEY EASY-FLO HIGH TEMP GRADE FLUX PASTE 500G
JOHNSON MATTHEY FLUX TEN 4A POWDER 080540 500G
SPARTEX 867853 SILVER FLUX 60 GR
FRYS 20436 POWERFLOW PASTE LARGE
FRYS 22193 FLUXITE SOLDERING PASTE 100G
JOHNSON MATTHEY EASY-FLO HIGH TEMP GRADE FLUX PASTE 1000GM
JOHNSON MATTHEY FLUX TEN 5 POWDER 500G
JOHNSON MATTHEY CT FLUX POWDER 500G
FRYS 20423 FLUXITE SOLDERING PASTE 450G
TSC 51923 Solder Paint Leaded 500g
JOHNSON MATTHEY EASY FLOW POWDER 250G
WELLER T0054443799 SOLDERING TIP LT H 0.8MM 54443799
WELLER T0056101399 W101 SOLDER IRON 100W 120V TEMP CONTROL