Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(277)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Soldering
(53)
See Soldering
< Back
Rubix Categories
Welding
Soldering
Soldering
Soldering equipment
Soldering flux
FRYS 22193 FLUXITE SOLDERING PASTE 100G
FRYS 22193 FLUXITE SOLDERING PASTE 100G
Fluxite soldering paste
References
frys:
22193
rubix:
070384
Technical specifications
Capacity
100
g
Technical sheet / Technical file
Product details
Technical specifications
Product details : FRYS 22193 FLUXITE SOLDERING PASTE 100G
For plumbing, engineering and sheet metal work. Suitable for lead-free and leaded solder alloys. Complies with Water Research Council requirements. UKWBF listed and approved by British Gas.
Technical specifications
Attributes
Capacity
100
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.12
excl. VAT
/
Each
£
14.54
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
JOHNSON MATTHEY FLUX TEN 4A POWDER 080540 500G
FRYS 20437 POWERFLOW FLUX 100G
JOHNSON MATTHEY EASY-FLO HIGH TEMP GRADE FLUX PASTE 1000GM
FRYS 20436 POWERFLOW PASTE LARGE
FRYS 20423 FLUXITE SOLDERING PASTE 450G
SPARTEX 867853 SILVER FLUX 60 GR
FRYS 61037 BAKERS NO 3 TIN SOLDER SOLUTION 125M
JOHNSON MATTHEY CT FLUX POWDER 500G
FRYS 61038 BAKERS NO. 3 250M
TSC 51923 Solder Paint Leaded 500g
JOHNSON MATTHEY EASY FLOW POWDER 250G
JOHNSON MATTHEY EASY-FLO HIGH TEMP GRADE FLUX PASTE 500G
JOHNSON MATTHEY FLUX TEN 5 POWDER 500G
FRYS 45156 FLUTIN 1535 CORE WIRE 60/40 1.25MM 500G
SIEVERT 700301 SOLDERING IRON BURNER (W2-003)