Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(277)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Soldering
(53)
See Soldering
< Back
Rubix Categories
Welding
Soldering
Soldering
Soldering equipment
Soldering flux
SPARTEX 867853 SILVER FLUX 60 GR
SPARTEX 867853 SILVER FLUX 60 GR
Silver flux paste
References
spartex:
867853
rubix:
217A2483
ean:
3660338217630
Technical specifications
Capacity
60
g
Technical sheet / Technical file
Security form
Product details
Technical specifications
Product details : SPARTEX 867853 SILVER FLUX 60 GR
Flux paste designed for silver alloys. Can also be used with the carbon steel alloy, stainless steel, copper alloys.
Strengths
Boric acid-free flux
Technical specifications
Attributes
Capacity
60
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.37
excl. VAT
/
Each
£
18.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
JOHNSON MATTHEY EASY FLOW POWDER 250G
FRYS 20437 POWERFLOW FLUX 100G
FRYS 22193 FLUXITE SOLDERING PASTE 100G
FRYS 61037 BAKERS NO 3 TIN SOLDER SOLUTION 125M
JOHNSON MATTHEY FLUX TEN 4A POWDER 080540 500G
FRYS 20436 POWERFLOW PASTE LARGE
JOHNSON MATTHEY EASY-FLO HIGH TEMP GRADE FLUX PASTE 1000GM
TSC 51923 Solder Paint Leaded 500g
JOHNSON MATTHEY EASY-FLO HIGH TEMP GRADE FLUX PASTE 500G
JOHNSON MATTHEY CT FLUX POWDER 500G
FRYS 20423 FLUXITE SOLDERING PASTE 450G
JOHNSON MATTHEY FLUX TEN 5 POWDER 500G
FRYS 61038 BAKERS NO. 3 250M
WELLER 51638599 PYROPEN TIP 1.0MM WPT-01
JOHNSON MATTHEY EASY FLOW POWDER 250G