Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(277)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Soldering
(53)
See Soldering
< Back
Rubix Categories
Welding
Soldering
Soldering
Soldering equipment
Soldering flux
JOHNSON MATTHEY CT FLUX POWDER 500G
JOHNSON MATTHEY CT FLUX POWDER 500G
Johnson matthey ct flux powder 500g
References
johnson matthey:
076540
rubix:
292141
Technical specifications
Capacity
500
g
Product details
Technical specifications
Product details : JOHNSON MATTHEY CT FLUX POWDER 500G
Easy-flo™ Flux Powder is a globally renowned white silver brazing flux powder.It is a leading brand flux popular with both distributors and end users. This flux conforms to EN1045 FH10.
Technical specifications
Attributes
Capacity
500
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.50
excl. VAT
/
Each
£
37.80
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
TSC 51923 Solder Paint Leaded 500g
FRYS 20437 POWERFLOW FLUX 100G
JOHNSON MATTHEY FLUX TEN 5 POWDER 500G
FRYS 20423 FLUXITE SOLDERING PASTE 450G
JOHNSON MATTHEY EASY FLOW POWDER 250G
SPARTEX 867853 SILVER FLUX 60 GR
FRYS 22193 FLUXITE SOLDERING PASTE 100G
FRYS 61038 BAKERS NO. 3 250M
FRYS 20436 POWERFLOW PASTE LARGE
JOHNSON MATTHEY EASY-FLO HIGH TEMP GRADE FLUX PASTE 500G
JOHNSON MATTHEY EASY-FLO HIGH TEMP GRADE FLUX PASTE 1000GM
FRYS 61037 BAKERS NO 3 TIN SOLDER SOLUTION 125M
JOHNSON MATTHEY FLUX TEN 4A POWDER 080540 500G
TSC 51923 Solder Paint Leaded 500g
FACOM DESOLD.BRAID 1130.1