JOHNSON MATTHEY EASY-FLO HIGH TEMP GRADE FLUX PASTE 500G
Johnson matthey easy-flo high temp grade flux paste 500g
See technical informationReferences
Johnson Matthey:073540
Rubix:292152
Product details : JOHNSON MATTHEY EASY-FLO HIGH TEMP GRADE FLUX PASTE 500G
A general purpose flux in paste form. Working range of 575-825°C and can be used with silver brazing filler metals below 775°C.
Technical specifications
Attributes
| Volume | 500 g |
|---|
Show UNSPSC/ECL@SS
£ 18.24 excl. VAT
/ Each
£ 21.89 incl. VAT
- In stock: Next day delivery

