References
Pressol:21 131
Rubix:9811010
Manufacturer :21 131
EAN:4103810211317




Documents
Product details : PRESSOL PLASTIC RED FUEL CAN 5 LTR
Strengths
•Flexible discharge spout with integral ventilation|•Spout is stored inside jerrycan|•Cover cap is secured against loss with flexible band|•Suitable for liquid fuels|•No rusty splits in the fuel|•Less water condensate in the jerrycan|•Integral discharge spout to be stored in the jerry can complete with patented jerrycan locking cap|•No contamination of the discharge spout when storing the jerrycan in a vehicle|•Dimensions compatible with military jerrycans|•Lower conductibility of temperature in comparison to metal version|•Robust and resistant against impact
Technical specifications
Attributes
| Volume | 5 l |
|---|---|
| Colour | red |
| Material | high density polyethylene |
| Height | 237 mm |
| Weight | 0.64 kg |
Show UNSPSC/ECL@SS
£ 27.33 excl. VAT
/ Each
£ 32.80 incl. VAT
- Usually arrives within 14 working days