References
Hartle IGE:JCP05
Rubix:1340412





Product details : HARTLE JCP05 PLASTIC JERRICAN 5L
A range of best quality plastic jerry cans made from HDPE grade 5030XP to UN specification 3H1/Y1.9/200. Each size has integral moulding patterns to allow multi-stacking. These are fully approved food grade containers.
Technical specifications
Attributes
| Volume | 5 l |
|---|---|
| Colour | white |
| Material | plastic |
| Height | 255 mm |
Show UNSPSC/ECL@SS
£ 3.46 excl. VAT
/ Each
£ 4.15 incl. VAT
- In stock: Next day delivery
