• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,403)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(33,120)
  • Protection, Safety & Hygiene(55,529)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,528)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Lubrication for mechanisms(142)
  • Lubricants and accessories(739)
  • Cleaning and protection(52)
See Lubricants
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Lubricants
  4. Lubricants and accessories
  5. Supplies for lubrication
  6. Jerry cans
  7. ROEBUCK PS 21133 PETROL JERRICAN 10 L

ROEBUCK PS 21133 PETROL JERRICAN 10 L

Petrol jerrican

See technical information

References

Unbranded:PS 21133
Rubix:9811001
brand logo
brand logo
brand logo
brand logo

Product details : ROEBUCK PS 21133 PETROL JERRICAN 10 L


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 16.10 excl. VAT
/ Each
£ 19.32 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

HARTLE PLASTIC JERRICAN 10L JCP10HARTLE JC10A JERRY CAN STEEL GREEN 10LGISS 853637 FOOD-PRODUCTS JERRICAN 15 L CAPACITY L 15PRESSOL PLASTIC RED FUEL CAN 5 LTRDRAPER 90103 LED POCKET TORCH LH9 EMERGENCYGPC ASC01Z ACID STORAGEMECALINE 853633 FUEL JERRYCAN HDPE CAPACITY L 5SKF LAOS62499 STRETCH SPOUT EXTENSION OIL SAFEHARTLE JCPT64 TAP FOR 25L PLASTIC JERRICANSSKF STUMPY HOSE EXT LAOS67265ARMORGARD FLAMBANK SITE BOX FB2JC0010BV WAVIAN STEEL JERRY CAN BLACK 10LHARTLE JCSF CLIP-ON FLEXISPOUT - STEEL JERRICANSARMORGARD FLAMBANK VAN BOX FB1MECALINE 853635 FUEL JERRYCAN HDPE CAPACITY L 20
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap