MECALINE 853633 FUEL JERRYCAN HDPE CAPACITY L 5
Hydrocarbon hdpe jerrycan
See technical informationSee documentsReferences
Mecaline:853633
Rubix:217A5129
EAN:3660338096983

Documents
Product details : MECALINE 853633 FUEL JERRYCAN HDPE CAPACITY L 5
UN approval: 3H1-IMET1172. BAM Certification.
.
Manufactured according to TÜV standards. .
Cap with fixing tab to prevent loss. .
Material: HDPE (high-density polyethylene). .
Also suitable for lead-free petrol. .
Material of the closing spout and the adaptor: polypropylene. .
Flow spout Length: 245 mm. .
Exit diameter: 20 mm.
Manufactured according to TÜV standards. .
Cap with fixing tab to prevent loss. .
Material: HDPE (high-density polyethylene). .
Also suitable for lead-free petrol. .
Material of the closing spout and the adaptor: polypropylene. .
Flow spout Length: 245 mm. .
Exit diameter: 20 mm.
Strengths
The cap can be turned over to store the spout in the jerrycan Insensitive to impacts.
Technical specifications
Attributes
| Volume | 5 l |
|---|---|
| Colour | red |
| Material | high density polyethylene. |
| Height | 237 mm |
Show UNSPSC/ECL@SS
£ 17.38 excl. VAT
/ Each
£ 20.86 incl. VAT
- In stock: Next day delivery
