MASCOT 22058 CUSTOMIZED LADIES FUNCTIONAL TROUSERS BLACK 22R
Functional trousers - Women's fit DIAMOND
See technical informationReferences
Mascot:22058-605-09 82C50
Rubix:378A7847
EAN:5715411064040

Product details : MASCOT 22058 CUSTOMIZED LADIES FUNCTIONAL TROUSERS BLACK 22R
• A robust, ultra-light and stretchy fabric that
guarantees you exceptional freedom of movement.
• Add your favorite floating pockets with the Click
Pocket System.
• The additional ventilation provides you with maximum
comfort, every day.
• A water-repellent and stain-resistant coating.
guarantees you exceptional freedom of movement.
• Add your favorite floating pockets with the Click
Pocket System.
• The additional ventilation provides you with maximum
comfort, every day.
• A water-repellent and stain-resistant coating.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 82/50 |
| Main material | polyamide |
| Secondary colour | no secondary color |
| Grammage | 180 g/m² |
| Material | 89% recycled polyamide/11% elastane |
Show UNSPSC/ECL@SS
£ 99.48 excl. VAT
/ Each
£ 119.38 incl. VAT
- Usually arrives within 14 working days
Size
82/50
