Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 07479 PASADENA TROUSERS W/K PCTS BLACK 38.5T
MASCOT 07479 PASADENA TROUSERS W/K PCTS BLACK 38.5T
MASCOT PASADENA TROUSERS
References
mascot:
07479-330-09-90C54
rubix:
2521060
ean:
5707209562029
Technical specifications
Colour
black
Size
38.5t
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 07479 PASADENA TROUSERS W/K PCTS BLACK 38.5T
Light fabric. Durable triple stitched seams on leg and crotch extend product life. Sewn pleats. Jetted back pockets with button. Internal knee pad pockets.
Technical specifications
Attributes
Logistic Weight
760
g
Colour
black
Size
38.5t
Main material
polyester
Grammage
245
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.53
excl. VAT
/
Each
£
49.84
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ393L INFILTRATE STRETCH TROUSERS IRON/BLACK 40"" T"
HELLYHAN 77525_990-C58 MANCHESTER PANT BLACK W42
MASCOT 10179 HOUSTON TROUSERS W/K PCTS D'NAVY 48.5R
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS ROYAL/DNAVY 40.5T
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS WHITE/DANTH 32.5S
MASCOT 08131 RONDA TROUSERS W/H PCTS ANTH 28T
MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS BLACK 38.5R
"REGATTA TRJ387L INCURSION TROUSERS BLACK 36"" T"
MASCOT 18279 ACCELERATE TROUSERS W/T PCTS BLACK 42.5T
MASCOT 18088 ACCELERATE LADIES TROUSERS W/K PCTS DNAVY 22R
MASCOT 12355 BILOXI TROUSERS W/K PCTS DNAVY 34.5S
ORN 2500 CONDOR COMBAT TROUSER ROYAL 36S
HELLYHAN 77525_990-C64 MANCHESTER PANT BLACK W47
ORN 2500 CONDOR COMBAT TROUSER NAVY 52R
MASCOT 12579 OLDENBURG TROUSERS W/T PCTS RED/BLACK 46.5T