PORTWEST FW14 STEEL SPLIT LEATHER LOW SHOE S1P SR BLACK EU39 UK6
FW14 - Steelite Protector Shoe S1P
See technical informationReferences
Portwest:FW14BKR39
Rubix:2006645
EAN:5036108129393



Product details : PORTWEST FW14 STEEL SPLIT LEATHER LOW SHOE S1P SR BLACK EU39 UK6
This popular safety shoe is lightweight and durable allowing you to work confidently in any environment. Superb slip resistant, oil resistant and energy absorbing outsole with protective steel toecap and midsole.
Protective steel toecap. Steel midsole. Anti-static footwear. Energy Absorbing Seat Region. SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces. Heat resistant outsole - 120°C. Fuel and oil resistant outsole. Dual density sole unit. Puncture resistant steel midsole.
Standard : EN20345 S1P
Standard : EN20345 S1P
Technical specifications
Attributes
| EU shoe size | 39 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
| Security Category | s1p sr |
| Slip resistance | yes |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 13.97 excl. VAT
/ Each
£ 16.76 incl. VAT
- In stock: Next day delivery