References
Heckel:62563-43
Rubix:399A1364
Manufacturer :6256343
EAN:4031101535685




Product details : HECKEL 62563 SUXXEED SHOE GREY/BLACK/RED EU43 UK9
Sole: PU double density, very adherent, resistance to oils and hydrocarbons, self-cleaning profile, shock absorber in the heel. Upper: Highly breathable perforated suede leather Velvet gaiter. Lining: Climate Airmesh, highly resistant to abrasion, very good water vapour absorption, fast drying. Toecap: composite. Anti-perforation sole: metal-free. Outsole: removable, textile top that is very resistant to abrasion and allows a good evacuation of perspiration. Weight: 585 g in size 42
Strengths
Lightness, flexibility, look, comfort, breathability, very good grip
Applications
Very lightweight and flexible non-magnetic model for craftsmen, logistics, services, industry, communities, dry environments, hot environments.
Technical specifications
Attributes
| EU shoe size | 43 |
|---|---|
| Collar height | low |
| Colour | grey |
| Main material | leather |
| ESD | no |
| Water proof | no |
| Security Category | s1p |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 64.21 excl. VAT
/ Each
£ 77.05 incl. VAT
- Usually arrives within 14 working days