PORTWEST STEELITE FW31 SB MID CUT NUBUCK BOOT HONEY SIZE 7


FW31 Nubuck Boot SRA

References
portwest:FW31HOR41
rubix:2006681
ean:5036108165438
brand logo
brand logo
Technical specifications
EU shoe size41
ColourOther

Product details : PORTWEST STEELITE FW31 SB MID CUT NUBUCK BOOT HONEY SIZE 7


Mid Cut Nubuck Boot with durable rubber outsole. High wicking breathable mesh liner for extra comfort.
Protective steel toecap. SRA - Slip resistant outsole to prevent slips and trips on ceramic surfaces. Heat resistant outsole - 300°C. Fuel and oil resistant outsole. Dual density sole unit.
EN ISO 20345:2011 SRA

Technical specifications


Attributes
EU shoe size41
ColourOther
Show UNSPSC/ECL@SS
£ 41.91 excl. VAT
/ Each
£ 50.29 incl. VAT
  • Usually arrives within 14 working days