Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
JALAS 1605 E-SPORT LOW CUT SANDAL S1 SRC P EU38 UK5
JALAS 1605 E-SPORT LOW CUT SANDAL S1 SRC P EU38 UK5
Safety shoe JALAS 1605 E-Sport
References
jalas:
1605-38
rubix:
206A4121
ean:
6408487502712
Technical specifications
EU shoe size
38
Collar height
Low
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : JALAS 1605 E-SPORT LOW CUT SANDAL S1 SRC P EU38 UK5
JALAS® 1605 E-Sport, Safety sandal, nail protection material plasma-treated composite (PTC) textile, toecap material aluminium, plastic shank, PU outsole, upper material PU-coated leather, split leather
Technical specifications
Attributes
EU shoe size
38
Collar height
Low
Colour
Black
Main material
Leather
Non-magnetic
Yes
Secondary colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
85.49
excl. VAT
/
Each
£
102.59
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
U-POWER RL20013-36 CARBON ESD S3 CI SRC BLK/GRY LOWSHOE SIZE 36/3
U-POWER SN20014-37 KING S3 SRC BLK LOWSHOE SIZE 37/4
UVEX 84012 QUATRO PRO S3 SRC BOOT BLACK EU38 UK5 W11
JALAS 1625 E-SPORT MID CUT BOOT S3 SRC CI HI EU41 UK7
PORTWEST FW34BKR46 LUSUM SAFETY TRAINER BLACK SIZE 46/11
JALAS 7128 ZENIT EVO LOW CUT SHOE GREY S1 SRC P EU45 UK10.5
JALAS 5608 TEMPUS LOW CUT SHOE WHITE S1 SRC P EU37 UK4
HELLYHAN 78403_990-36 OXFORD MID S3 BLACK UK3.5 EU36
JALAS 3408A MONZA SPORT SANDAL S1 PL FO EU44 UK10
BASE B0897 BE-POWERFUL S3 WR SRC BLACK/GREEN EU46 UK11.5
JALAS 7158 ZENIT EVO LOW CUT SHOE BLUE S1 SRC P EU40 UK6.5
JALAS 3820R RESPIRO SANDAL S1 SRB EU38 UK5
U-POWER RI21052-39 MADRID ESD S2 SRC WHT LOWSHOE SIZE 39/6
PORTWEST FW64 43 FW64BKR43 S1P TREKKER SHOE BLACK SIZE 43/9
JALAS 1708 ZENIT SANDAL S1 PS SR SC FO LG EU37 UK4