PORTWEST FW34 STEELITE LUSUM SAFETY TRAINER S1P HRO RED EU46 UK11
FW34 Lusum Safety Trainer
See technical informationSee documentsReferences
Portwest:FW34RER46
Rubix:2589753
EAN:5036108251841



Documents
Product details : PORTWEST FW34 STEELITE LUSUM SAFETY TRAINER S1P HRO RED EU46 UK11
Low profile safety trainer with eye catching two tone colouring.
Heat resistant rubber outsole with steel toecap and midsole.
Heat resistant rubber outsole with steel toecap and midsole.
Technical specifications
Attributes
| EU shoe size | 46 |
|---|---|
| Colour | black |
| Main material | leather |
| Security Category | s1p |
| Slip resistance | yes |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 32.61 excl. VAT
/ Each
£ 39.13 incl. VAT
- In stock: Next day delivery
EU shoe size
46