JALAS 1538 GRAN PREMIO TERRA LOW CUT SHOE S3 SRC CI HRO HI EU39 UK6
Low shoes 1538 JALAS®
See technical informationSee documentsReferences
Jalas:1538-39
Rubix:117A5706
EAN:6408487440601




Documents
Product details : JALAS 1538 GRAN PREMIO TERRA LOW CUT SHOE S3 SRC CI HRO HI EU39 UK6
Terra’s built for tough environments. A low-cut safety shoe offering highest (S3) protection in comfort. A PU-coated leather upper and ventilated inner sole supports and protects your feet all day long. The oil and heat-resistant nitrile outer sole gives excellent grip while the JALAS® aluminium toe cap protection and double impact protection zones in PORON® XRD® keeps feet safe for long days on the go.
Strengths
ProNose toe reinforcement, Wide fit, Heat-resistant outsole, Oil-resistant outsole, Anti-static properties, Bellows tongue, Polstered shaft edge, Ventilating insole, Water repellent, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)
Technical specifications
Attributes
| EU shoe size | 39 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
| ESD | yes |
| Water proof | yes |
| Security Category | s3 |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 99.99 excl. VAT
/ Each
£ 119.99 incl. VAT
- In stock: Next day delivery
EU shoe size
39
