FW34 Lusum Safety Trainer
EU shoe size | 46 |
---|---|
Collar height | low |
Colour | black |
EU shoe size | 46 |
---|---|
Collar height | low |
Colour | black |
Main material | leather |
Type of soles | anti-static;eva;rubber |
Security Category | s1p |
Slip resistance | yes |
No laces/slip-on | no |
Type of closure | lace up |
Material | cow suede leather,textile (upper);eva/rubber (out sole);steel (toe cap, mid sole) |
Secondary colour | yellow |
In stock: Next day delivery