V12 V6863.01 RHINO STS BLACK S3 SRC SCUFF CAP BOOT UK5 EU38


Sturdy Boot

References
v12 footwear:V6863.01-05
rubix:2586314
ean:5055327310535
brand logo
brand logo
Technical specifications
EU shoe size38
ColourBlack
Main materialLeather
See all Specifications

Product details : V12 V6863.01 RHINO STS BLACK S3 SRC SCUFF CAP BOOT UK5 EU38


The Rhino STS is a tough and sturdy boot; crafted from a water resistant leather with a strong scuff cap. Created to a new extreme comfort shape, with padded ankle support and a deep padded scoop collar, it is an incredibly comfortable boot. It comes with several unique features including a lightweight composite toecap, anti-nail plate, and non-snagging speed lacing system. The boot also benefits from the Dual Comfort shock absorbing insole and the new STS rugged sole – working hard so your feet don’t have to.
Moisture absorbing

Technical specifications


Attributes
EU shoe size38
ColourBlack
Main materialLeather
Type of solesRugged/Composite Mid Sole
Weight728 g
MaterialLeather (Upper)- PU (Sole)-Steel (Midsole)
Show UNSPSC/ECL@SS
£ 48.23 excl. VAT
/ Each
£ 57.88 incl. VAT
  • Delivery usually within ( 3 ) days