FW39 - Steelite Ladies Safety Trainer S1P HRO
EU shoe size | 42 |
---|---|
Colour | Black |
Main material | Leather |
EU shoe size | 42 |
---|---|
Colour | Black |
Main material | Leather |
Type of soles | Pierce Resistant Steel Midsole |
Slip resistance | Yes |
Type of closure | Lace up |
Material | Split Leather (Upper);EVA/Rubber (Outsole) |
Secondary colour | Blue |
Usually arrives within 14 working days